Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery Replacement for Philips HC102 Home Unit
Mfr # ML4-645104059
Zoro # G400516825
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML4-645104059
- Zoro # G400516825
- UPC # 635665689217
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Universal Power 12 Volt 7 Ah (UB1270) 12V 7Ah Alarm Battery (12-Volt-7-Ah-UB1270-Universal-Power-12V)
- ILC Replacement For CAMERON SINO, CSPLC771SL (CS-PLC771SL)
- ILC Replacement For CAMERON SINO, CSPF7217SL (CS-PF7217SL)
- BATTERY CLERK AJC® Interstate SEC0905 SLA Rechargable 6V 4.5Ah Emergency Light Battery (INTERSTATE-SEC0905 SLA RECHARGABLE)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for BRP (CAN-AM) 450 Outlander 2016 (YTX20L-BSGEL218)
- MIGHTY MAX BATTERY 12V 22AH Battery Replaces Solar Booster Pac ES1217, ES1230, ESP5500 (ML22-12363873)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for GT X5L-BS Motorcycle Battery (YTX5L-BS21124)
- MIGHTY MAX BATTERY 12V 8Ah Scooter Bike Battery Replaces ECO GS12V7AH, GS 12V7AH - 6 Pack (ML8-12MP6113)
- MIGHTY MAX BATTERY 6V 1.3Ah GE Simon 60-875 REPLACEMENT ALARM BATTERY (ML1.3-621)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Sealake FM12170E (ML18-1221141152)
- MIGHTY MAX BATTERY 12-Volt 6 Ah 130 CCA Rechargeable Sealed Lead Acid Battery (YTZ7S)
- Mighty Max Battery Sealed Lead Acid Batteries