Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery Replacement for Leoch LP6-4.0
Mfr # ML4-645104098
Zoro # G300507138
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-645104098
- Zoro # G300507138
- UPC # 29483240840
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, 5-15P to C13, Y Splitter, 6ft (P006-006-2)
- ILC Replacement for Batteries AND Light Bulbs Powps-12350j (POWPS-12350J BATTERIES AND LIGHT BULBS)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery for Merits S341 Wheelchair (ML75-12INT217)
- ILC Replacement for Intellikey 100178 (100178 INTELLIKEY)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Rec Solar Solar Panels (ML100-12GEL50)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Replaces Hoverround Teknique HD XHD (ML75-1219845853411)
- MIGHTY MAX BATTERY YTX14-BS 12V 12AH GEL Battery Replacement for PS-14BS-018 Powersport (YTX14-BSGEL346)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Battery Replaces Altered Future Pro 150 (ML7-1219111111891)
- MIGHTY MAX BATTERY 12V 22AH GEL Replaces ActiveCare Medical Spitfire EX1420 - 4 Pack (ML22-12GELMP4676)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Enduring MH20567 (MAX3971478)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Vexilar FL-8SE Genz Pack (ML9-12103702932)
- Mighty Max Battery Sealed Lead Acid Batteries