Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery Replacement for Interstate SLA0906
Mfr # ML4-645104070
Zoro # G900517810
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML4-645104070
- Zoro # G900517810
- UPC # 635665689439
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Astro Gaming A40 Tr Headset For Xbox One And Pc Black (939-001828)
- MONOPRICE 3.5mm S Jack to 3.5mm S Jack, Adapter (7230)
- ILC Replacement for Motorola Pmnn4468a (PMNN4468A MOTOROLA)
- AT&T Telephone 1 Handle Digital Cordless Silver Silver (EL52103)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Z14S Powersport Motorcycle Scooter (YTZ14S1044)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Dual Lite 60631 120727 + 6V Charger (ML12-6F2CHRGR4532)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Jet Ski Honda AquaTrax JS800 Sea Doo WaveRunner (YTX20L-BS247)
- MIGHTY MAX BATTERY 12V 7AH SLA Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260 - 8 Pack (ML7-12MP8317418)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for Vision CP12180 (ML18-12INT295)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Honda 1800 VTX1800 2015 (YTX20L-BSGEL375)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for Exide 14L-BS With 12V 2Amp Charger (MAX3876192)
- Mighty Max Battery Sealed Lead Acid Batteries