Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery Replacement for BSB GB6-4.5 - 6 Pack
Mfr # ML4-6MP687210427369
Zoro # G200815111
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP687210427369
- Zoro # G200815111
- UPC # 635665695089
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ELECTRONICS Noise Canceling Microphone, 9 ft. Cord (HGM77 HighGear)
- ILC Replacement for 18650 Icr18650 Battery (ICR18650 BATTERY 18650)
- ILC Replacement for Sony Bp-t40 (BP-T40 SONY)
- AIPHONE Wireless Video Intercom Set, Includes: WL-DA, WL-1ME, WLW-C.E, and BLJ06W050040P2-U (WL-11.E1)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Detex EA2500F (ML1.3-6195)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery for Yamaha 850 FZ-09 14-'15 (YTZ10S1011)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 - 2 Pack (ML5-12MP216012)
- MIGHTY MAX BATTERY 12V 7AH Compatible Battery for APC Model SU700RMNET UPS (ML7-12191111111101111111)
- MIGHTY MAX BATTERY ML12-6 .250TT 6V 12AH Battery Replaces Rhino SLA10-6 T25, SLA 10-6 T25 (ML12-6F254)
- MIGHTY MAX BATTERY 12V 55AH INT Replacement Battery for SLAA12-55C/FR - 2PK (MAX3948235)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replaces Kawasaki ZR Zephyr 550 90-92 (YB12A-A43)
- Mighty Max Battery Sealed Lead Acid Batteries