Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery Replacement for BatteryGuy BG-640
Mfr # ML4-645104012
Zoro # G300516208
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML4-645104012
- Zoro # G300516208
- UPC # 635665688203
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Commuter Lite Case For Motorola Moto G Power 2022 , Black (77-86699)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-MP4ATX30 Micro ATX 300W replacement (AP-MP4ATX30)
- MICRON Crucial 16Gb Kit (2X8G) Ddr4-2400 (CT2K8G4DFS824A)
- TASCO Essentials 12x 50mm Porro Prism Binoculars (170125)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery (ML4-69171111)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces Ducati Monster 696 796 821 S2R (YT12B-4109)
- MIGHTY MAX BATTERY 12V 35Ah Rascal 301PC, 305, 318PC, 400T, 410PC Battery - 2 Pack (ML35-12MP256915516140)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Powerstar Solar Booster PAC ES 1230 (ML22-12GEL507)
- MIGHTY MAX BATTERY 6V 1.3Ah Replacement Battery for Universal Battery UB613k (ML1.3-6208)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery for Honda 750 VT750DC A B Shadow Spirit 01-07 (YTZ14SGEL79)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for CSB EVH12240 (ML22-12GEL328)
- Mighty Max Battery Sealed Lead Acid Batteries