Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery Replacement for Apex APX645
Mfr # ML4-645104032
Zoro # G900517070
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML4-645104032
- Zoro # G900517070
- UPC # 635665688692
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Schumacher Electric SCUPSJ 2212 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144581)
- JENSEN CD Player, Black, 6" W, 6" D, 5-1/4" H (CD-575A)
- EGO Charging Station, 2,000 W, 2 Batteries (PST3042)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- MIGHTY MAX BATTERY NEW 12V 10Ah Wheelchair Medical Mobility Battery (ML10-12519)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replacement for APC Back-UPS ES BE550G (ML8-12186111113)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 4 Pack (ML4-6MP48106100120)
- MIGHTY MAX BATTERY 12V 18Ah Battery Replacement for Arctic Cat 600 M 6000 2019 (YTX20-BS141)
- MIGHTY MAX BATTERY 12V 12AH F2 KID TRAX RECHARGEABLE REPLACEMENT BATTERY (ML12-12F251814)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Dual Lite 60631 120727 + 6V Charger (ML12-6F2CHRGR4532)
- BATTERY CLERK AJC APC BX1500M UPS Replacement Battery 35Ah, 12V, NB (AJC-D35S-I-0-181054)
- Mighty Max Battery Sealed Lead Acid Batteries