Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5Ah Sealed Lead Acid Battery BP4-6 NP4-6 PS-640
Mfr # ML4-691830
Zoro # G400509971
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-691830
- Zoro # G400509971
- UPC # 785123608974
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM400A-R2)
- MAKITA Ni-MH 2.6Ah Battery 1834, Pod Style, PK2 (194158-6)
- MOTOROLA Battery Door Cover, Fits Motorola (PMLN6745A)
- MIGHTY MAX BATTERY 12 Volt 9 Ah NB Terminal Rechargeable Sealed Lead Acid Battery (ML9-12NB)
- MIGHTY MAX BATTERY 12V 12AH Battery for EZIP SCOOTER 750 With 12V Solar Panel (MAX3466634)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for Briggs & Stratton 040234 (ML55-12INT482)
- MIGHTY MAX BATTERY 12V 10AH Replaces iZip i-750 36 volt Scooter With 12V 1Amp Charger (MAX3830965)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac 0G9449 (ML9-12NB6)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for Oxy13 Pulse Oximeter + 12V Charger (ML1.3-12CHRGR73)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replacement for Cart-Tek GRX1155 - 2 Pack (ML35-12INTMP2529)
- POWERSTAR PowerStar AGM1235-2Pack-04 Deep Cycle 12V 35 U1 Golf Cart Batteries; 2 Year Warranty (AGM1235-2Pack-04)
- Mighty Max Battery Sealed Lead Acid Batteries