Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5Ah Sealed Lead Acid Battery BP4-6 NP4-6 PS-640 - 4 Pack
Mfr # ML4-6MP481064
Zoro # G300815783
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP481064
- Zoro # G300815783
- UPC # 730052508895
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement UPS Battery for APC Back-UPS 550 BE550G (ML7-121911111169)
- SABRENT RC3361 4-PORT USB 2.0 HUB with Power Switches (HB-UMLS)
- ZEUS BATTERY PRODUCTS 10Ah 6V F1 Sealed Lead Acid Battery (PC12-6XBF1)
- POWERSTAR Replacement Battery Ml7-12-12 Volt 7.2 Ah Sla Battery (PS12-9-03)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery for ATV Quad Motorcycle Scooter Moped (YTX14-BSGEL306)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Vexilar FL-8SE Genz Pack (ML9-12103702932)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for APC Back-UPS Pro 1500 (ML9-1210233)
- MIGHTY MAX BATTERY 12V 35AH Sealed Lead Acid Battery for MINNKOTA Trolling - 2 Pack (ML35-12MP2569155161105135)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces High Performance AGM Motorcycle (YT12B-472)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces Gell Cell 12V 4.5AH Battery (ML5-12267)
- BATTERY CLERK AJC® Ritar RT1290 12V 9Ah Sealed Lead Acid Battery (RT1290-Ritar-12V-9Ah-SLA)
- Mighty Max Battery Sealed Lead Acid Batteries