Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH Replaces Lucky Duck Rapid Flyer Mallard Hen Decoy - 3 Pack
Mfr # ML4-6MP3889974138
Zoro # G500818157
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP3889974138
- Zoro # G500818157
- UPC # 82481401552
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 3 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE Clore Automotive Llc BPES6000KE 3000 Peak Amp Battery Booster Pack (BPES6000KE)
- 3M PELTOR Headset, 23dB, Black, Plastic (MT13H221P3E)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha Road Star Venture Royal V Venture 1700 (YTX20L-BS262)
- MIGHTY MAX BATTERY 12-Volt 12 Ah Rechargeable Sealed Lead Acid (SLA) AGM Battery (ML12-12F2)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Zareba ESP10M Fence Charger (ML12-6F300010)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH UPS Battery Replaces Douglas Guardian DG6-10F2 (ML12-6F283)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4Ah Johnson Controls JC1240 (ML5-12208)
- MIGHTY MAX BATTERY 12V 55AH Battery Replacement for MK M22NFSLDG (ML55-12191115)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for OSCO SG Wishbone Arm Barrier Gate - 10PK (MAX3977169)
- ILC Replacement for Mitsubishi Gt11-50bat (GT11-50BAT MITSUBISHI)
- Mighty Max Battery Sealed Lead Acid Batteries