Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH Replaces Fi-Shock 20 Mile Electric Fence + 6V Charger
Mfr # ML4-6CHRGR199
Zoro # G500823625
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6CHRGR199
- Zoro # G500823625
- UPC # 82481439357
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 6 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Jobsite Wireless Earphones (190 9935 DW2)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY INCLUDES 12V CHARGER (ML9-12CHRGR)
- ALLEN TEL GTE Pay Phone Armored Handset (GB6500AC-A)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 26 mi. (EX37VP)
- MIGHTY MAX BATTERY YTX14-BS Battery for Honda 400 FL400R Pilot 1989-1990 (YTX14-BS212)
- MIGHTY MAX BATTERY 12 Volt 100 Ah Rechargeable Sealed Lead Acid Battery (ML100-12)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH BP4-6 SLA Replacement Battery with F1 Terminal 6 Pack (ML4-6MP6856)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for PowerStar AGM1205-229 (MAX3948881)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for MGE Pulsar ESV 14 - 2 Pack (ML7-12MP2368113046680)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 12 Pk (ML5-12MP1221813146)
- BATTERY CLERK AJC APC BACK-UPS CS 350 BK350 12V 8Ah UPS Battery (AJC-D8S-P-0-135345)
- Mighty Max Battery Sealed Lead Acid Batteries