Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH Replacement for Welch-Allyn 420 Vital Signs Monitor - 4 Pack
Mfr # ML4-6MP48106100405
Zoro # G600824959
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP48106100405
- Zoro # G600824959
- UPC # 635665694044
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Computer Speakers, w/Bluetooth, 3-1/2"x4-9/10"x9-1/2", 2/ST, BK 4PK (LOG980001294)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (10117-001)
- TYCON SYSTEMS PoE Inserter Shielded, CAT5e Rated (POE-INJ-S)
- RITRON Two Way Radio, VHF, 2 Watts, 10 Channels (JMX146D)
- MIGHTY MAX BATTERY 6v 7000 mAh UPS Battery for Lumen SW1000 (ML7-67)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Ultra Tech IM1270 + 12V Charger (ML7-12CHRGR691027)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery compatible with Sigmas SP6-4.5 With 6V Solar Panel (MAX3891688)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Battery Replaces Yamaha YZF R1 1000 YZFR1XR 2008 (YTZ10SGEL299)
- MIGHTY MAX BATTERY (Group 22NF) 12V 55AH SLA Battery INTERNAL THREAD TERMINAL (ML55-12INT6)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Outlander 400, MAX 14-15 (YTX20L-BS494)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement for Opti Battery 1000 (ML12-6F287)
- Mighty Max Battery Sealed Lead Acid Batteries