Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH Replacement Battery for Sentry PM640F1 - 10 Pack
Mfr # ML4-6MP1082512429213
Zoro # G700813792
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP1082512429213
- Zoro # G700813792
- UPC # 759478245573
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Master Adapter Kit (DAK-2S)
- MONOPRICE CPU Cord Splitter, VGA M/(2)VGA F (2679)
- MSA SAFETY BATTERIES, ALTAIR 2X, PK8 (10155203-SP)
- VENTEV Portable Battery PD 10,000 mAh, Gray (PWRCEL10PGVNV)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for Deka East Penn ETX14L (YTX14L-BS130)
- MIGHTY MAX BATTERY 12V 7Ah F2 Battery Replaces Ion Block Rocker Bluetooth iPA56B Speaker (MAX3931590)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Vision CP1272, CP1290 - 10 Pack (ML7-12MP10361251275811)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - PACK OF 2 (ML8-12MP21161331097)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery for Sunrise Medical Zippie ZM-310 (ML55-12GEL209)
- MIGHTY MAX BATTERY 12v 200ah Battery Replacement for Solar Power - Deep Cycle - 4PK (MAX3906826)
- MIGHTY MAX BATTERY 12V 18AH SLA INT Replacement Battery for Wheelchair Garage Door HomeAlarm - 4PK (MAX3972582)
- Mighty Max Battery Sealed Lead Acid Batteries