Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH Replacement Battery for Leoch DJW6-4.5WL, LP6-4 + 6V Charger
Mfr # ML4-6CHRGR280
Zoro # G300813482
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6CHRGR280
- Zoro # G300813482
- UPC # 82481443187
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 6 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replaces Super Start Power Sports BTX5L-BS (YTX5L-BS211867)
- MSI MAG B650 TOMAHAWK WIFI Gaming Desktop Motherboard (B650TOMAHAWKWIFI)
- NITECORE NL1823 2300mAh Rechargeable 18650 Battery (NL1823)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Datasafe NPX-35TFR (MAX3968393)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery compatible with American Hospital Supply 9009183 - 4PK (MAX3963164)
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery for PowerStar PS12-22-212 (MAX3971098)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Battery Replaces WKA12-12F2 Genuine - 2 Pack (ML12-12F2MP2318)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for APC SUA1500X93 SUA750XL (ML18-12GEL33)
- MIGHTY MAX BATTERY 12V 125AH SLA Replacement Battery for O'Reilly 31-5J (MAX3960228)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH RECHARGEABLE FEEDER LANTERN SEALED BATTERY - 4 Pack (ML4-6MP4877)
- ILC Replacement for Enersys Genesis Np10-6 (NP10-6 ENERSYS GENESIS)
- Mighty Max Battery Sealed Lead Acid Batteries