Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH Replacement Battery for HKbil 3FM4.5 + 6V Charger
Mfr # ML4-6CHRGR258
Zoro # G200824632
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6CHRGR258
- Zoro # G200824632
- UPC # 82481442968
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 6 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN AUDIO Portable Radio AM/FM, Black (MR-550-BK)
- MUDDY 24.0-Megapixel Manifest Cellular Trail Camera Combo (MUD-MTC24VK)
- IDENTIPLUS ID Wristband, Vinyl, Cash Tag, Yellow, PK500 (VC3-02)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH DJW6-4.5 HC102 6600004 8600004 Battery - 10 Pack (ML4-6MP1082551)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL20KG (ML100-1274)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Acorn Stairlift (ML7-1219111674)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Ultra DURA12-35C (MAX3949393)
- MIGHTY MAX BATTERY 6V 4.5Ah Emergency Exit Lighting SLA Battery - 6 Pack (ML4-6MP687232)
- MIGHTY MAX BATTERY 12V 8Ah Razor Pocket Mod Vapor Black 15130601 Scooter Battery - 8 Pack (ML8-12MP819943)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Vision CP1250H - 4 Pack (ML5-12MP4184510)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Power Patrol SLA0905, SLA090 - 10 Pack (ML4-6MP108251242973)
- Mighty Max Battery Sealed Lead Acid Batteries