Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH Replacement Battery for Edwards 1663 - 6 Pack
Mfr # ML4-6MP687210427173
Zoro # G700820981
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP687210427173
- Zoro # G700820981
- UPC # 759478240998
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Bathroom Automation Battery (FLUSH-3)
- JBL Flip 6 Waterproof Bluetooth Speaker, Grey (JBLFLIP6GREYAM)
- EREPLACEMENTS Lamp For Sharp, BQC-XGC50X1-OEM (BQC-XGC50X1-OEM)
- ILC Replacement for Duracell Sla12-8f2 Battery (SLA12-8F2 BATTERY DURACELL)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Deltec 2026C (ML22-12GEL132)
- MIGHTY MAX BATTERY 12V 35AH GEL Replaces John Deere Lawn Garden Tractor Riding Mower (ML35-12GEL632)
- MIGHTY MAX BATTERY 12V 12AH 165CCA GEL Battery Replacement for Yamaha XV500 Virago 1983 (YB12A-AGEL77)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY INCLUDES 12V CHARGER (ML7-12CHRGR)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces Altronix SMP10PM12P8, SMP10PM12P8CB - 8 Pack (ML8-12MP8199140171275)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for KTM 250 SX-F, EXC, EXC-F 13-'14 (YTX4L-BS156127)
- MIGHTY MAX BATTERY 12V1.3Ah Replaces Linear RE-2 Phone EntrySystem With Solar Panel Charger (MAX3889816)
- Mighty Max Battery Sealed Lead Acid Batteries