Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH Rechargable Game Deer Feeder Predator Caller Battery
Mfr # ML4-6936
Zoro # G700510653
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6936
- Zoro # G700510653
- UPC # 785123609285
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Yamaha BTY-YTX14-BS-00 (YTX14-BS351)
- CHERRY TRACKBALL KEYBOARD OTHER ELECTRICAL COMPONENT (ML4400 G84-4400PPADE/00)
- MIGHTY MAX BATTERY 12V 100AH BATTERY FOR RENOGY PV SOLAR PANELS (ML100-1243)
- ADESSO EasyCat 2Btn Touchpad BLK USB, GP160UB (GP-160UB)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For YAMAHA Venture Lite (2009) (YTX14-BS147)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Phantom Power BT-12V-18A (MAX3861005)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces Interstate SEC0905 Rechargable Battery (ML4-6918110)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Yamaha 850 XS850 (All) 1980-1981 (YB14L-A299)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Interstate SLA2701 (ML100-12GEL12)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Weize YTX4L-BS (MAX3951895)
- BATTERY CLERK AJC® OD 6-DW-7 12V 7Ah Sealed Lead Acid Battery (6-DW-7-OD-12V-7Ah-SLA)
- Mighty Max Battery Sealed Lead Acid Batteries