Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH Rechargable Game Deer Feeder Predator Caller Battery - 4 Pack
Mfr # ML4-6MP4810635
Zoro # G100815945
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP4810635
- Zoro # G100815945
- UPC # 730052500011
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Attenuator 100W 7025V (100LVC-DA)
- DEWALT Usb Worksite Charger 2P (131 0849 DW2)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall Mount, 7-13" Tablets (893323)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Sealed AGM Battery - 2 Pack (ML35-12MP2569145)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Replacement Battery for APC 600R (ML7-12191111111101111162)
- MIGHTY MAX BATTERY YTX5L-BS 12V Battery Replacement for Kymco Top Boy KB Cobra AS Battery (YTX5L-BS21158111)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Quick Cable Rescue 950 Jump Pack (ML22-12GEL126)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 6 Pack (ML7-12MP63617126)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Vision CP1272, CP1290 - 10 Pack (ML7-12MP10361251275811)
- MIGHTY MAX BATTERY 12-Volt 10 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML10-12)
- MIGHTY MAX BATTERY 12V 4.5Ah Home Alarm Security System SLA Battery (ML5-12281)
- Mighty Max Battery Sealed Lead Acid Batteries