Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255
Mfr # ML4-691831
Zoro # G300510077
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-691831
- Zoro # G300510077
- UPC # 785123608998
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HHT Micrologix 1500 Battery (MICROLOGIX 1500 BATTERY HHT)
- MONOPRICE White Mini Display Port to VGA Cable, 3ft 32AWG (6002)
- ZORO SELECT Coin Cell Battery, Lithium, 265mAh Cap. (CR2330)
- EVOLIS ID Card Printer Ribbon, 5 Panel, 300 DPI (R5F002AAA)
- MIGHTY MAX BATTERY ML3-12 12V 3.5AH SLA Replaces BP3-12 BP3.6-12 CF12V2.6 CFM12V3 CP1232 (ML3-1296)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for FloLogic System 3.0 +12V 1Amp Charger (MAX3492467)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery replacement for Quantum QG edge 2.0 Power Chair (ML55-12GEL206)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces CoilPro CC-140 Cleaning System + 12V Chargr (ML12-12F2CHRGR346)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Noma GTX-1846 250CCA Lawn Tractor Mower (ML-U1-CCA1653)
- MIGHTY MAX BATTERY 12V 1.3AH Replacement for Panasonic LC-R121R3PU + 12V Charger (ML1.3-12CHRGR18)
- ILC Replacement For CSB GP12120 (GP12120)
- Mighty Max Battery Sealed Lead Acid Batteries