Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH Battery Replaces SigmasTek Eagle Picher CF-6V4.5 - 10 Pack
Mfr # ML4-6MP1082512429373
Zoro # G900818030
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP1082512429373
- Zoro # G900818030
- UPC # 635665695843
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUCIAL 32Gb Kit Ddr4 3200 Udimm (CT2K16G4DFRA32A)
- ILC Replacement for Zoll Medical M Series (M SERIES ZOLL MEDICAL)
- ILC Replacement for Lithonia Elb-1228a Battery (ELB-1228A BATTERY LITHONIA)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Medical Mobility Scooter Wheelchair - 2 Pack (ML35-12MP2569155129)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Zipp SLA-12V-4.5AH-T2 (MAX3974087)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH SLA Battery for 1996 Sea Doo GTI 5866 (YB16CL-B51)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for iVac SC9000 (ML5-122676464)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Honda 450 TRX450ER, TRX450R 2006-2012 (YTZ7S7)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Leoch LPC12-100 (MAX3960880)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Hopkins 20008 (MAX3973970)
- MIGHTY MAX BATTERY 6V 4.5Ah Battery for CHLORIDE, 1000010149,1000010162,1000001067 4 Pack (ML4-6MP4810665)
- Mighty Max Battery Sealed Lead Acid Batteries