Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH Battery Replaces PS-640 GP645 LC-RB064P NP4.5-6 NP4-6 NP5-6
Mfr # ML4-6945
Zoro # G500510983
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6945
- Zoro # G500510983
- UPC # 785123609377
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUCIAL 16GB Ddr4 2400 Pc4 192000 Cl17 (CT2K8G4SFS824A)
- VENTEV 20W PD USB C Wall Charger and USB C to USB C Cable 3.3ft, White (WC20-CC252204)
- JENSEN Turntable 3-Speed with Built In Speakers (JTA-245)
- ILC Replacement for ABB 3hac044075-001/01 Battery (3HAC044075-001/01)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Blue Sky 3XM4 Replacement Battery (ML4-6917111111112)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for GT X5L-BS 32X5B 5LBS ATV (YTX5L-BSGEL98)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Parasystems PS-12180 (ML18-12F23)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces ION Audio® Explorer IPA23B (ML5-122551)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Opti-UPS DS10000B (ML9-12241226)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery for Kid Trax Avigo Quad KT1042TR / KT1051TR (ML7-61232111112203)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Powersonic PS670 (ML7-6123550)
- Mighty Max Battery Sealed Lead Acid Batteries