Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH Battery For Razor E100 Glow Electric Scooter
Mfr # ML4-64578
Zoro # G000507063
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-64578
- Zoro # G000507063
- UPC # 785123610366
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 Pro Max , Black (77-89062)
- ALARM LOCK Exit Door Alarm, Annunciation, 95dB (PG21MS)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for ExpertPower EXP645 - 2 Pack (ML4-6MP21910666299)
- ILC Replacement for Panasonic Br2330a/gan (BR2330A/GAN PANASONIC)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Zeus Battery PC7.6-12 (ML7-1219112152)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Zareba ESP10M Fence Charger (ML12-6F300010)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Tripp Lite RBC62-1U (ML7-6123302)
- MIGHTY MAX BATTERY 12V 10AH Replacement Battery for 6-FM-10S With 12V 1Amp Charger (MAX3831053)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Samson Expedition XP106 PA System (ML8-1213163)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Apex D5722 (MAX3949257)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Panasonic LC-R064R5P, LC-R064R2P (ML4-645103858)
- Mighty Max Battery Sealed Lead Acid Batteries