Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH Battery For Mojo Decoys Baby Mojo / Floater Mallard - 4 Pack
Mfr # ML4-6MP4810610022
Zoro # G100819776
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP4810610022
- Zoro # G100819776
- UPC # 730052564334
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- VENTEV Chargesync Alloy USB C to USB C Cable 10ft, Steel (AC10-STL256518)
- MIGHTY MAX BATTERY 12V 5AH Replacement for Amstron 12V/5AH SLA Battery w/ F1 Terminal (ML5-12272)
- TRIPP LITE USB 2.0 Adapter, Gigabit Ethernet, White (U236-000-GBW)
- MIGHTY MAX BATTERY 12V 35Ah SLA Replacement Battery for Power Patrol SLA1156 (ML35-12705)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery Replaces M6/T6 Car Audio XS D1200 (ML55-12INT402)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces Aprilia Bomota Honda Suzuki (YTX12-BSGEL329)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Powersonic PS6120 + 6V Charger (ML12-6F2CHRGR4667)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Scooter Motorsports - 2 Pack (ML7-6MP215963629)
- MIGHTY MAX BATTERY 12V 18AH GEL Replaces battery for RBC7 SUA1500 APC Cartridge - 2 Pack (ML18-12GELMP2614)
- ILC Replacement for CSB Gp1245 UPS Battery (GP1245 UPS BATTERY CSB)
- Mighty Max Battery Sealed Lead Acid Batteries