Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH Battery For Goplus Mercedes Benz SLS R/C Kids Car Battery
Mfr # ML4-64577
Zoro # G500507051
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-64577
- Zoro # G500507051
- UPC # 785123610359
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON 030-8587-010 (CB1614P)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-6-5)
- UPG Sealed Lead Acid Battery, 12 V, .8Ah, UB1208, WL (Wire Lead) with JST Connector, AGM Type (45799)
- ILC Replacement for Mitsubishi A6bat Battery (A6BAT)
- MIGHTY MAX BATTERY 12V 6AH Replaces Honda Ruckus Elite Metropolitan Yamaha Vino E-Ton (YTZ7SGEL203)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Yamaha 660 RR, RL, RS Raptor 01-05 (YTX14-BS453)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Battery Replaces Yamaha YZF R1 1000 YZFR1XR 2008 (YTZ10SGEL299)
- MIGHTY MAX BATTERY 12V 9Ah Replaces APC RBC5 RBC9 RBC22 RBC32 RBC33 ZEUS PC9-12 - 2 Pack (ML9-12MP25112443)
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for RBC17 APC / UPS (ML9-12123)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia FXEL (ML4-645104069)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for SLA12-7F - 8 Pack (ML7-12MP83174791031113)
- Mighty Max Battery Sealed Lead Acid Batteries