Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH Battery for Dynacraft Spiderman Car Model #8802-08 - 6 Pack
Mfr # ML4-6MP68721042729
Zoro # G700824163
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP68721042729
- Zoro # G700824163
- UPC # 730052568370
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-193-sw1 (RAM-VB-193-SW1 RAM MOUNTS)
- SYNOLOGY 10GB Ethernet Adapter w/ 1x RJ45 Port (E10G18-T1)
- AMPD 3D Glass Screen Protector for Motorola Moto G 5G 2022 Clear (AA-MOTG5G22-3DFULLFACED)
- MOUNT-IT Swiveling Monitor Desk Mount for 13"-30" Monitors (MI-32111)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Dual Lite 12631 12727 + 6V Charger (ML12-6F2CHRGR4531)
- MIGHTY MAX BATTERY 12V 7Ah F2 Battery Replaces Ion Block Rocker Bluetooth iPA56B Speaker (MAX3931590)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Replaces U1-36NE Battery w/ Nut and Bolt Terminal - 2PK (MAX3437161)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Sentry PM1270 (ML7-1219111966)
- MIGHTY MAX BATTERY 6V 7Ah Replacement Battery for 12-561, PC670, PS-670 + 6V Charger (ML7-6CHRGR18716)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Advance SC351 Scrubber (ML100-12GEL164)
- UPG Sealed Lead Acid Battery, 12 V, 135Ah, UB121350, I6 Internal Thread Terminal, AGM Type (40994)
- Mighty Max Battery Sealed Lead Acid Batteries