Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH Battery for Dynacraft Spiderman Car Model #8802-08 - 10 Pack
Mfr # ML4-6MP108251242929
Zoro # G300815776
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP108251242929
- Zoro # G300815776
- UPC # 730052566994
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML9-12 - 12V 9AH Computer Back Up Power Battery (ML9-122381)
- LUTRON Telephone Jack, Single, Brown (CA-PJ-BR)
- ILC Replacement for Allen Bradley 1756-l61 Battery (1756-L61 BATTERY ALLEN BRADLEY)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Vision CP645 Replacement Battery - 3 Pack (ML4-6MP38895)
- MIGHTY MAX BATTERY 12V 15AH F2 Replaces E-Scooter 36V System Watt Comp - 3 Pack (ML15-12MP3681311838)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Weatherproof Stealth Cam Battery Box (ML8-121333485)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces CoilPro CC-140 Cleaning System + 12V Chargr (ML12-12F2CHRGR346)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Yamaha 350 YFM35B Bruin '04-'06 (YTX14AH46)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement UPS Battery for Power Patrol SLA1116 (ML18-1221165)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Simplex Alarm STR112112 - 8 Pack (ML7-12MP8317479103715)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replacement for Golden Companion II - 2 Pack (ML35-12INTMP2104)
- Mighty Max Battery Sealed Lead Acid Batteries