Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 200AH SLA Battery Replacement for Vestil Model EPT-2796-45
Mfr # ML200-621
Zoro # G200499939
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 8.75 in
- Width 12.00 in
- Depth 6.65 in
- Weight 63.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML200-621
- Zoro # G200499939
- UPC # 759478266301
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.75 in |
Width | 12.00 in |
Depth | 6.65 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 63.50 lbs |
Amperage | 200 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML200-6 6-Volt 200 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML200-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FDK CR17450SE 17450ER-CX 3V 2500mAh Industrial Laser Lithium Battery (CR17450SE)
- MIGHTY MAX BATTERY YTX14-BS Replaces Kawasaki 300cc KLF300-B Bayou 98 With 12V 2Amp Charger (MAX3835502)
- AIPHONE Door Station (LS-NVP/C)
- ILC Replacement for Lenovo Thinkpad X1 Carbon 2017 (THINKPAD X1 CARBON 2017 LENOVO)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for Scooters, Electric WheelChairs (ML55-12INT5)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 6 (ML7-12MP636171496921)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 2 Pack (ML4-6MP21950)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for APC SmartUPS 450 450NET (ML9-121010177)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for JohnDeere 332 16 HP 340CCA Mower (ML-U1-CCAHR451)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Liberty Sump Pump (ML100-12GEL187)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for GS Portalac PE12V9 (ML9-12241453)
- Mighty Max Battery Sealed Lead Acid Batteries