Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 200AH SLA Battery Replacement for EZ-Go Terrain 1000
Mfr # ML200-642
Zoro # G600501485
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 8.75 in
- Width 12.00 in
- Depth 6.65 in
- Weight 63.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML200-642
- Zoro # G600501485
- UPC # 759478266516
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.75 in |
Width | 12.00 in |
Depth | 6.65 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 63.50 lbs |
Amperage | 200 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML200-6 6-Volt 200 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML200-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH INT Replacement Battery for Apex APX12-55 (MAX3944058)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM660F Grizzly 660 4x4 2002-2008 (YTX20L-BS263)
- ILC Replacement for Saft Ls14250-3pfrp (LS14250-3PFRP SAFT)
- MIGHTY MAX BATTERY 12V 12Ah F2 Zida 500WF36VC 500 WF 36VC Electric Scooter Battery 4 Pack (ML12-12F2MP445814121)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery Replaces Panasonic LC-RA1212P1 (ML12-12F21961)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 - 9 Pack (ML5-12MP924977)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Power Sonic PS-1270 - 8 Pack (ML7-12MP8317479103788)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery for Yamaha 350 YFM35R Raptor 2013 (YTZ10S1081)
- MIGHTY MAX BATTERY 12V 35AH INT Replacement Battery for Excel U-1 (MAX3950521)
- MIGHTY MAX BATTERY ML3-12 Replacement For Toro Lawn mower # 106-8397 BATTERY-12V 3.4Ah (ML3-1271)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Power-Sonic PS6100F1 - 4PK (MAX3816968)
- Mighty Max Battery Sealed Lead Acid Batteries