Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 200AH SLA Battery Replacement for Cushman Shuttle 2
Mfr # ML200-639
Zoro # G600501447
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 8.75 in
- Width 12.00 in
- Depth 6.65 in
- Weight 63.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML200-639
- Zoro # G600501447
- UPC # 759478266486
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.75 in |
Width | 12.00 in |
Depth | 6.65 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 63.50 lbs |
Amperage | 200 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML200-6 6-Volt 200 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML200-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN AC Adapter (PS007)
- INVID TECH IP Camera, 5W, Color (VIS-P5BXIR28NH)
- NITE IZE CellPhone Twist Tie, Fits Model Universal, Material: Rubber (GTK6-A1-4R7)
- BATTERY CLERK AJC® Power-Sonic PS-12180-NB Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-12180-NB)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Bright Way Group BW1213 (ML1.3-12211782)
- MIGHTY MAX BATTERY 12V 75Ah SLA Battery Replacement for Jasco RB12750 (MAX3938530)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Panasonic LCR064R2P Battery (ML4-6711011111111)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4.5Ah Leoch LP12-4.5 T2, LP 12-4.5 3 Pack (ML5-12MP339814636)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Bridgeview Power SP12-26 (MAX3971022)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Replacement Battery for MK M24 SLD G FT (MAX3944126)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Leoch DJW12-7.2 - 8 Pack (ML8-12MP8199140171579)
- Mighty Max Battery Sealed Lead Acid Batteries