Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 200AH SLA Battery Replacement for Centennial CB6-200
Mfr # ML200-648
Zoro # G500500656
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 8.75 in
- Width 12.00 in
- Depth 6.65 in
- Weight 63.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML200-648
- Zoro # G500500656
- UPC # 759478266578
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.75 in |
Width | 12.00 in |
Depth | 6.65 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 63.50 lbs |
Amperage | 200 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML200-6 6-Volt 200 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML200-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for HKbil 3FM4.5 - 3 Pack (ML4-6MP388997475)
- ILB GOLD Medical Battery, Replacement For G.E, Gm-Bat Battery (GM-BAT BATTERY)
- MOTOROLA Speaker Mic, Remotel, 3-5/64 in. W (PMMN4062A)
- SPERRY INSTRUMENTS Network Cable Tester, UTP/STP (TT64202)
- MIGHTY MAX BATTERY YT12B-4 GEL 12V 10Ah Battery Replacement for Shotgun Powersport 12B-4 (MAX3886170)
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery (ML4-691827)
- MIGHTY MAX BATTERY 12V Group 34 Battery For Permobil C300 Corpus Jr. Wheelchair (ML-GROUP343)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery Replaces Multiquip Portable Welder 180A - 2 Pack (ML15-12MP24110570159)
- MIGHTY MAX BATTERY 12V 7Ah Replacement APC BACKUPS 2200 Battery (ML7-12191111111101111154)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Polaris 500 Ranger 2018 (YTX14AH1266)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Husqvarna IZ6123T Zero-Turn Lawn Mower (ML-U1-CCA395)
- Mighty Max Battery Sealed Lead Acid Batteries