Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 1.3AH SLA Replacement Battery compatible with PS612 MX06012 ES1.2-6 SLA0864 - 10PK
Mfr # MAX3984852
Zoro # G910280063
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3984852
- Zoro # G910280063
- UPC # 29483770491
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Delivering power when you need it, the Mighty Max ML1.3-6 6 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML1.3-6 is an Absorbent Glass Mat AGM technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY SLA 12V 8Ah .187 Tt Battery - 2 Pack (ML8-12MP211629)
- STANLEY Full Motion TV Wall Mount, 13" to 37" Screen, 40 lb. Capacity (TMX-102FM)
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure, Gray (255-003LDSK)
- CAPTURE ADVANCE 2MP 2.8MM HD BULLET (R2-HD2MPBUL2)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Simplex 2081-9287 (MAX3943856)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement for Welch-Allyn 420 Vital Signs Monitor - 4 Pack (ML4-6MP48106100405)
- MIGHTY MAX BATTERY 6V 4.5Ah Sealed Lead Acid Battery BP4-6 NP4-6 PS-640 - 4 Pack (ML4-6MP481064)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Sigmas Tek SP6-12 (ML12-6F300826)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery for Piaggio 500 MP3 500 / Sport ABS 2014-2016 (YTX14-BSGEL265)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Vision CP645 Includes 6V Charger (ML4-6CHRGR4)
- UPG Sealed Lead Acid Battery, 12 V, 7Ah, UB1270, F1 Faston Tab Terminal, AGM Type (40800)
- Mighty Max Battery Sealed Lead Acid Batteries