Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 1.3AH Replacement for BB Battery BP1.2-6 SLA Battery - 4 Pack
Mfr # ML1.3-6MP4175
Zoro # G500812223
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 2.22 in
- Width 3.82 in
- Depth .96 in
- Weight .64 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-6MP4175
- Zoro # G500812223
- UPC # 730052543810
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.22 in |
Width | 3.82 in |
Depth | .96 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | .64 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-6 6 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility SC63 Revo 3 Wheel Replacement Battery - 2 Pack (ML35-12MP256915588)
- PKCELL PK Cell ICR18650-2600-1B 3.7V Button Top Header Lithium Ion Battery with 2600 mAh (ICR18650-2600-1B)
- LEVITON COAXIAL CONNECTORS COUPLER HDMI WHITE (40834-W)
- ILC Replacement for Saft NEA Np-5459 (NEA NP-5459 SAFT)
- MIGHTY MAX BATTERY YTX9-BS Replacement Battery for Deka GTX9-BS Battery (YTX9-BS150)
- MIGHTY MAX BATTERY 12V 3AH SLA Compatible Battery for APC UPS Computer Back Up - 10 Pack (ML3-12MP10532)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery for Calrad 95-600 6 Zone Alarm System - 8 Pack (ML9-12MP81491237159)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for DURA12-1.3F - 2PK (MAX3961057)
- MIGHTY MAX BATTERY 12V 35AH Wilderness Tarpon 100 Kayak Trolling Motor Battery (ML35-12684)
- MIGHTY MAX BATTERY 12V 7AH Replaces hr9-12 gp1270 sla1075 gp1270f2 wp7-12 bp8-12 - 8 Pack (ML7-12MP8317420)
- MIGHTY MAX BATTERY YTX14-BS Battery for Honda 420 TRX420 Fourtrax Rancher 2x4 2016 (YTX14-BS252)
- Mighty Max Battery Sealed Lead Acid Batteries