Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 1.3AH REPLACEMENT FOR 23050 PE6V1.2 PE6V1.3F1 HP1.2-6 Battery
Mfr # ML1.3-6111
Zoro # G600497467
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 2.22 in
- Width 3.82 in
- Depth .96 in
- Weight .64 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-6111
- Zoro # G600497467
- UPC # 785123665960
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.22 in |
Width | 3.82 in |
Depth | .96 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | .64 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-6 6 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 33ah Enersys Genesis NP33-12 (ML35-12665)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS10M-8644 (CAB-SAS10M-8644)
- KENWOOD Belt-Clip, Spring Action, Plastic (KBH-10)
- BATTERYJACK BatteryJack PS6-9-01 Replacement NP7 - 6 6 V 9Ah Sealed Lead Acid Rechargeable Battery for UPS Systems (PS6-9-01)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Wagan 400-Watt Power Dome (ML22-12GEL123)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement for Opti Battery 1000 (ML12-6F287)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Rollplay 12V Chevy Silv (ML15-12374883)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces Ducati Monster 696 796 821 S2R (YT12B-4109)
- MIGHTY MAX BATTERY 12V 11.2Ah 230 CCA Rechargeable Sealed Lead Acid Power Sport Battery (YTZ14S)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Jump N Carry JNC660 (ML22-12GEL304)
- BATTERY CLERK AJC® Ultra Tech UT-12180 UT12180 12V 18Ah Sealed Lead Acid Battery (ULTRATECH-UT-12180 UT12180)
- Mighty Max Battery Sealed Lead Acid Batteries