Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 1.3Ah Replacement Battery for Zoro Select 5EFF1
Mfr # ML1.3-6221
Zoro # G000499313
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 2.22 in
- Width 3.82 in
- Depth .96 in
- Weight .64 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-6221
- Zoro # G000499313
- UPC # 29483128810
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.22 in |
Width | 3.82 in |
Depth | .96 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | .64 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-6 6 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shielded Feed-Thru CAT-6A/6/5-E Plugs for Larger Conductors, Pack/25 (85-368)
- MOUNT-IT Dual Monitor Desk Mount For 20"-32" Screens Black (MI-1772B)
- MIGHTY MAX BATTERY 12V 15AH F2 Replaces Pride Go Go Elite Traveller - 2 Pack (ML15-12MP24110570621)
- AXIOM MANUFACTURING Axiom 1000Base-Sx Sfp Transceiver For Cisco - Glc-Sx-Mmd (GLC-SX-MMD-AX)
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for Tripp Lite SU1000RTXL2UA UPS (ML8-121105)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Elk 12260 (ML26-1290)
- MIGHTY MAX BATTERY YTZ14S Battery for Shadow Spirit Aero VT1100C C2 VT750 ST1300 (YTZ14S2)
- MIGHTY MAX BATTERY 12V 8Ah Belkin F6C500-SER-SB 12V 7.5Ah UPS Battery Replacement 6 Pack (ML8-12MP6111598)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for KTM 250 SX-F, EXC, EXC-F 13-'14 (YTX4L-BS156127)
- MIGHTY MAX BATTERY 12V 7Ah Replaces Weatherproof Stealth Cam Battery Box - 10 Pack (ML7-12MP10361251275480)
- MIGHTY MAX BATTERY 12-Volt 125 Ah Rechargeable Sealed Lead Acid Battery (ML125-121)
- Mighty Max Battery Sealed Lead Acid Batteries