Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 1.3AH PS612 PS-612 SLA BATTERY ALARM DSC SECURITY GE
Mfr # ML1.3-62111111111111
Zoro # G700499118
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 2.22 in
- Width 3.82 in
- Depth .96 in
- Weight .64 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-62111111111111
- Zoro # G700499118
- UPC # 785123666158
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.22 in |
Width | 3.82 in |
Depth | .96 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | .64 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-6 6 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® MK ES4-6SA 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6SA)
- MIGHTY MAX BATTERY 12V 35AH Battery replaces ub12350 np-33 dcs-33 u1-34 ps-12350 (ML35-12375)
- SOFTALK Telephone Extension Cord, 25 ft., Ivory (04020)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 20Ah, Bolt (2UKK9)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Quick Cable Rescue 950 Jump Pack (ML22-12GEL126)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Amstron SLA6-200H (ML200-636)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Emergency Exit Lighting SLA Battery (ML4-6711011111114)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac 0G9449 - 2 Pack (ML9-12NBMP26)
- MIGHTY MAX BATTERY 12V 10AH Replaces 26058 6-DZM-10 MA 2.0 Lawn Mower With 12V 1Amp Charger (MAX3831033)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3Ah GEL Battery for 2000-2004 Aprilia RS250 Motorcycle (YTX4L-BSGEL112)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Lithonia ELB-1255 Emergency Light - 2 Pack (ML55-12MP241013915)
- Mighty Max Battery Sealed Lead Acid Batteries