Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 1.3Ah PS612 MX06012 ES1.2-6 SLA0864 Battery - 2 Pack
Mfr # ML1.3-6MP2
Zoro # G200804917
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 2.22 in
- Width 3.82 in
- Depth .96 in
- Weight .64 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-6MP2
- Zoro # G200804917
- UPC # 730052388923
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.22 in |
Width | 3.82 in |
Depth | .96 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | .64 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-6 6 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. Pack of 2
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. Pack of 2
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Verizon FiOS PX12072-HG - 2 Pack (ML7-12MP2368113046332)
- RAYOVAC UltraPro D Alkaline Battery, 1.5V DC, 12 Pack (ALD12PP)
- LIFTMASTER Heater, Use With 5MKK9 Gate Operator (UN201)
- PROTO KNIFE- INSTANT CHANGE RETRACTABLE (PO10-788)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery for Power Patrol Sla1105 (ML12-12F22435)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Sears 25558 Lawn Tractor Mower (ML-U1-CCAHR741)
- MIGHTY MAX BATTERY 6V 1.3Ah Replacement Battery for Zoro Select 5EFF1 (ML1.3-6221)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces SigmasTek SP12-9HR, SP 12-9HR - 8 Pack (ML9-12MP814912371870)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Anchor Audio MegaVox Pro - 4 Pack (ML5-12MP4184299)
- MIGHTY MAX BATTERY 6volt 7.2ah Battery Replacement for WKA6-7.2F (ML7-631111A)
- MIGHTY MAX BATTERY 12V 8Ah Cyclops THOR X Sirius Rechargeable Battery Replacement 8 Pack (ML8-12MP819976)
- Mighty Max Battery Sealed Lead Acid Batteries