Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 1.3AH BATTERY FOR BP1.2-6 BB Sealed Lead Acid Battery - 4 Pack
Mfr # ML1.3-6MP4112
Zoro # G700807616
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 2.22 in
- Width 3.82 in
- Depth .96 in
- Weight .64 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-6MP4112
- Zoro # G700807616
- UPC # 730052433845
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.22 in |
Width | 3.82 in |
Depth | .96 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | .64 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-6 6 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® MK ES5-12 12V 4.5Ah Sealed Lead Acid Battery (ES5-12-MK-12V-4.5Ah-SLA)
- ENERGIZER Industrial C Alkaline Batteries 12 pk Boxed (EN93)
- EXELL BATTERY 3.6V Ni-CD PLC Comp Backup Battery Fits AT&T 560 Epson MX16 & Replaces COMP-39-2 (EBPLC-39-2)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for MK ES5-12SA (ML5-122676495)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For Honda Suzuki Kawasaki Yamaha Triumph (YTX14-BS10)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for Energizer TX14 AGM (MAX3952195)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for CSB GP1245 (MAX3942816)
- MIGHTY MAX BATTERY YTX9-BS Replacement for 2003-06 Kawasaki KSF400A (KFX400) ATV Battery (YTX9-BS75)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH UPS Battery Replaces Douglas Guardian DG6-10F2 (ML12-6F283)
- MIGHTY MAX BATTERY 12V 1.3Ah Replaces Smart Poe Access Cont System With Solar Panel Charger (MAX3889819)
- MIGHTY MAX BATTERY 12V 5AH Battery for Curt 52044 Push-To-Test Breakaway Kit - 6 Pack (ML5-12MP66027921333137)
- Mighty Max Battery Sealed Lead Acid Batteries