Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 1.3AH BATTERY FOR BP1.2-6 BB Sealed Lead Acid Battery - 3 Pack
Mfr # ML1.3-6MP393
Zoro # G500801852
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 2.22 in
- Width 3.82 in
- Depth .96 in
- Weight .64 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-6MP393
- Zoro # G500801852
- UPC # 730052411249
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.22 in |
Width | 3.82 in |
Depth | .96 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | .64 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-6 6 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 3 Pack
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 3 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for BMS Trolling Battery (ML50-126811)
- LINEAR Channel Receiver, Number of Channels 1 (DR)
- ULTRALAST Green Everyday Rechargeables AAA Batteries, Pack/4 (ULGED4AAA)
- ILB GOLD Smartwatch Battery, Replacement For Fitbit, Charge 5 Battery (CHARGE 5 BATTERY)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Phantom Power BT-12V-18A (ML18-12GEL371)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Universal UB645 UPS Battery - 6 Pack (ML4-6MP6853)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery for Zareba 2 Mile Fence Solar Charger (ML4.5-48)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Honda 500 CX500, C, D, T 1978 - 1982 (YB14L-A219)
- MIGHTY MAX BATTERY 6V 5Ah Battery Replacement for Deer Fish Wildlife Feeder (ML5-6S504)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replacement for Ducati 907cc i.e. Paso 1992 (YTX16-BS145)
- MIGHTY MAX BATTERY 6V 12AH F2 BATTERY Replaces POWER-SONIC PS-6100F2 6V, 12AH, F2, EACH (ML12-6F236)
- Mighty Max Battery Sealed Lead Acid Batteries