Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH Replaces American Edwards Labs COM 1 Cardiac Output Computer
Mfr # ML12-6F300980
Zoro # G600503045
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F300980
- Zoro # G600503045
- UPC # 759478347574
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC WirelessHandyBoxKit, 0.87inMastDia, Green (ZBRM22A0)
- GPX CD Player and Boombox (BC232R)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Honda Pioneer 1000 16-18 (YTX14-BS445)
- STREAMLIGHT AC Charger Bank, 100V/ 120V (90910)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Replacement for DCM0035 MVP-U1 DCS-33 - 2 Pack (ML35-12INTMP2285)
- MIGHTY MAX BATTERY 12V 12AH F2 Battery Replacement for Wilson Tennis Ball Machine (ML12-12F224410)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for RV Boat Camper (MAX3944985)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement for UltraTech Battery for Alarms + 12V Charger (ML5-12CHRGR43167)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for AGM M83CHP06V27 200Ah Battery (ML200-613)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Battery Replaces ELB-06042, GP645 + 6V Charger (ML4-6CHRGR6471541110)
- ILC Black & Decker Cm1936 36V Mulching/bagging Mower Cordless Tool 14ah AGM With F2 Terminals Batte (CM1936 36V MULCHING/BAGGING MOWER CORDLESS TOOL 1)
- Mighty Max Battery Sealed Lead Acid Batteries