Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH Replacement Battery for TrippLite SMART700, SMART700NET
Mfr # ML12-6F229
Zoro # G400502897
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F229
- Zoro # G400502897
- UPC # 785123652830
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Tilt Wall TV Mount for 24''-70'' TVs (SM-720-9129)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for Werker WKA12-55C/FR (ML55-12INT476)
- BESTLINK NETWARE CAT5E UTP Ethernet Network Non Booted Cable- 20ft- Yellow (100415YW)
- MIGHTY MAX BATTERY 12 Volt 55 Ah Sealed Lead Acid AGM Battery Replaces Kinetik HC1200 (ML55-1219111)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Zipp SLA-12V-4.5AH-T2 (MAX3974087)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for MK MU-1 33Ah UPS (ML35-12INT341)
- MIGHTY MAX BATTERY 12-Volt 11.2 Ah 230 CCA GEL Rechargeable Sealed Lead Acid Battery (YTZ14SGEL)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH SLA Battery for Wheelchair Medical Mobility 2 Pack (ML22-12MP2110)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Replacement Battery Compatible with Banshee YT7B-BS (MAX3986450)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for ATK All Electric Start Models 1996-2001 (YTX7L-BS8921A)
- MIGHTY MAX BATTERY 12 Volt 30 Ah 385 CCA AGM Sealed Lead Acid Battery (YTX30L-BS)
- Mighty Max Battery Sealed Lead Acid Batteries