Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH Replacement Battery for Streamlight 45937, SL32 + 6V Charger
Mfr # ML12-6F2CHRGR425
Zoro # G500806536
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F2CHRGR425
- Zoro # G500806536
- UPC # 730052657814
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 6 Volt Charger is included.
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery - 4PK (MAX3437779)
- PLUGABLE TECHNOLOGIES USB 3.0 To 2K HDMI with Audio for Multiple Monitor (UGA-2KHDMI)
- ILC Replacement for Mitsubishi Wd-82740 Lamp & Housing (WD-82740 LAMP & HOUSING MITSUBISHI)
- MIGHTY MAX BATTERY YTX7L-BS Replaces Kawasaki KFX450R ATK Aprillia With 12V 1Amp Charger (MAX3832385)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for CubCadet M50-KHS Tank Lawn Tractor Mower (ML-U1-CCA1419)
- MIGHTY MAX BATTERY 6V 4.5 Ah UPS Replacement Battery for CSB HC1221W (ML4-610)
- MIGHTY MAX BATTERY 12V 5Ah UPS Backup Battery Replaces Jolt SA1250 (ML5-12209)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replacement for Amstron AP-12180NB (ML18-12INT690)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Best Battery SLA12350 - 4PK (MAX3957505)
- MIGHTY MAX BATTERY 12V12AH F2 Battery Replacement for Ezip 900CD Series (ML12-12F22354)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replaces AGM BCI Group 34/78 Car and Truck (MAX3903038)
- Mighty Max Battery Sealed Lead Acid Batteries