Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH Replacement Battery for Sigmas Tek SP6-12 + 6V Charger
Mfr # ML12-6F2CHRGR391
Zoro # G700805896
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F2CHRGR391
- Zoro # G700805896
- UPC # 730052657463
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 6 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sears Tower Projector replacement light bulb lamp (TOWER PROJECTOR SEARS)
- ENERGIZER Industrial AAA Alkaline Batteries 24 pk Boxed (EN92)
- EXELL BATTERY 26pc Essential Batteries Kit CR2032 CR927 CR2025 CR1616 CR2330 & Watch Opener (EB-KIT-122)
- FELLOWES Monitor Riser, Black/Pearl (8038101)
- MIGHTY MAX BATTERY 12V 35Ah Battery Replaces John Deere Lawn Tractor-Riding Mower 108 (ML35-124237231)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Ritar RT645 + 6V Charger (ML4-6CHRGR129)
- MIGHTY MAX BATTERY 12V 7.2AH Battery for TRIPLITE SMX750SLT, SU2200RTXL2U - 2 Pack (ML7-12MP2368113046118)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for SLAA6-7.2F - 2 Pack (ML7-6MP21596382)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces BB BP7.2-12-T2, BP7.2-12T2 - 2 Pack (ML9-12MP25112474929)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery Compatible with Power Mate PM612 (MAX3985634)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Jet Ski Aqua Sea Doo Wave Runner (YTX20L-BSGEL247)
- Mighty Max Battery Sealed Lead Acid Batteries