Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH Replacement Battery for Batman Batmobile Toy Car + 6V Charger
Mfr # ML12-6F2CHRGR97
Zoro # G300803865
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F2CHRGR97
- Zoro # G300803865
- UPC # 730052652659
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 6 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK FLASH TS COPPER 8""X60' (RESYS0208)
- BUGATTI Travel/Luggage Case for 17.3" Notebook - Black (BUGBZCW1645BK)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Yuntong YT-12220 - 2 Pack (ML22-12GELMP2662)
- ILC Replacement for Hitachi Ux21516 Lamp & Housing (UX21516 LAMP & HOUSING HITACHI)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for Yuasa OEM K26012-3721 (YTX20L-BS335)
- MIGHTY MAX BATTERY 12V 10AH Replaces HE12V127 LCRB1210P NEUTON CE5 POWPS12100 Battery (ML10-1241069)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Exit Light EL-MR16-SQ-ST - 4PK (MAX3963331)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 UPS Battery for Minuteman EBP2 BATTERY PACK (ML15-12144)
- MIGHTY MAX BATTERY 12-Volt 125 Ah Rechargeable Sealed Lead Acid Battery (ML125-121)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Replaces BP20-12 GP12220 NP20-12 SLA Battery (ML22-1231210111111)
- MIGHTY MAX BATTERY ML9-12 - 12V 9AH Computer Back Up Power Battery - 6 Pack (ML9-12MP61103)
- Mighty Max Battery Sealed Lead Acid Batteries