Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH F2 UPS Battery Replaces 10Ah Douglas Guardian DG6-10F2
Mfr # ML12-6F245
Zoro # G7564517
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F245
- Zoro # G7564517
- UPC # 635665710256
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 40Ah (47016)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 34ah CSB GP12340 - 2 Pack (ML35-12MP2569155161101)
- MOTOROLA IMPRES Windporting RSM with Earjack (PMMN4025AL)
- SANOXY RJ45 Inline Coupler CAT7/CAT6/CAT5e Ethernet Network Cable Extender Connector (PPT-203486939358)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2Ah Battery Replacement for Suzuki 1000 DL1000AL8 2019 (YTZ14S1200)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Replacement Battery Compatible with Banshee YT7B-BS (MAX3986450)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Teftec Wheelchair EBP EBP48MC (ML75-12GEL12)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery compatible with Power Patrol FAS1075 (MAX3932947)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Universal Power UB1250 (MAX3948880)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sunnyway SW640, SW650 (ML4-645103970)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V Battery Replaces High Performance Rechargeable ATV (YTX14AHGEL189)
- Mighty Max Battery Sealed Lead Acid Batteries