Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH F2 SLA Replacement Battery for Streamlight 45937, SL32
Mfr # ML12-6F300860
Zoro # G000500415
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F300860
- Zoro # G000500415
- UPC # 82481345344
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Telephone Jack, Single, White (CA-PJ-WH)
- ILC Replacement for Cavotec M5-1051-3600 Battery (M5-1051-3600)
- MIGHTY MAX BATTERY 12V 22AH Battery for Golden LiteRider PTC Envy Model GP162 - 2 Pack (ML22-12MP21141114628)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Leoch LP12-10H, LP 12-10H - 4 Pack (ML10-12MP42107106)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Phantom Power BT-6V-5A + 6V Charger (ML4-6CHRGR394)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces GTO PRO2500 Swing Gate Opener (ML7-122296)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 900 RZR 2011-2016 (YTX30L-BS79)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 165 CCA Rechargeable Sealed Lead Acid Battery (YB12A-A)
- MIGHTY MAX BATTERY 12V 8Ah Razor E300, E 300 13113640 Electric Scooter Battery - 2 Pack (ML8-12MP211613382)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery replaces ep1234w - 2 Pack (ML9-12MP25112426)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery Replacement for Kimpex YTZ7S (YTZ7S1472)
- Mighty Max Battery Sealed Lead Acid Batteries