Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH F2 SLA Replacement Battery for Lithonia ELB0612
Mfr # ML12-6F300031
Zoro # G900506050
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F300031
- Zoro # G900506050
- UPC # 730052520880
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Compact Vga Video Splitter, 2-Channel (AC1056A-2)
- AXIOM MANUFACTURING Axiom 65-Watt Ac Adapter For Microsoft Surface - Q4Q-00001, 1706 (Q4Q-00001-AX)
- DANTONA Replacement Headset Battery (BATT-CS50)
- STEREN F Terminator 75-Ohm (200-075)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Altronix AL600ULACM - 2 Pack (ML5-12MP2160713124399)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Minuteman MCP1000IRME (ML7-1219112053)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Fire Lite Alarm PS-121000 (ML100-12GEL182)
- MIGHTY MAX BATTERY YTZ14S Battery Replacement for Yuasa YTZ14S With 12V 2Amp Charger (MAX3885427)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower 1500 AVR (ML9-12241563)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for UB12220 (ML22-12GEL61)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 Conext 900AVR Battery - 6 Pack (ML15-12MP661)
- Mighty Max Battery Sealed Lead Acid Batteries