Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH F2 SLA Replacement Battery for BB BP12-6
Mfr # ML12-6F300026
Zoro # G7563397
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F300026
- Zoro # G7563397
- UPC # 730052590494
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Energizer Max AA Alkaline Battery, 1.5V DC, 24 Pack (E91)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AGC)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- MIGHTY MAX BATTERY YT5L-BS Battery Replacement for X5L FAYTX5L GTX5L-BS Batteries (YTX5L-BS21133)
- MIGHTY MAX BATTERY YTX24HL-BS Battery for Snowmobile ATC200 Big Red (YTX24HL-BS102)
- MIGHTY MAX BATTERY 12V 35Ah U1 BATTERY GENERAC OD4575 (ML35-12688)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Rechargable SLA Battery For Model 294391 (ML18-1221159)
- MIGHTY MAX BATTERY ML9-12 - 12V 9AH Computer Back Up Power Battery - 4 Pack (ML9-12MP49139)
- MIGHTY MAX BATTERY YTX7A-BS Battery for Tao Tao 50CC Scooter 2009 (YTX7A-BS164)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery Replaces Can-Am Spyder RT Limited SE5 10-13 (MAX3941777)
- BATTERY CLERK AJC Liebert GXT2-72VBATT Battery Cabinet 12V 9Ah UPS Battery (AJC-D9S-T-12-153249)
- Mighty Max Battery Sealed Lead Acid Batteries