Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH F2 Compatible Battery for APC Back-UPS 900, BK900 UPS
Mfr # ML12-6F241
Zoro # G500503084
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F241
- Zoro # G500503084
- UPC # 785123652717
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS AUDIO Boss MR6W 6.5" Dual Cone 180 Watt Full-Range Marine Speakers - White, Pair (MR6W)
- ILC Replacement for Panasonic Br2330 (BR2330 PANASONIC)
- ERGOGUYS Avid Education 1 Time Use Siliconeearbud (1AE215HPBLKSTK)
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAD4145B)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Emerson AP130 (ML18-1221141154)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replacement for Deliberate 6FM-18 (ML18-12INT676)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces Sea-Doo Dolphin Model # SD554 (ML7-121911111318)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Schumacher PSJ-4424 Jump Starter (ML18-1221141217)
- MIGHTY MAX BATTERY 12V 7Ah Compatible for APC Back-UPS CS BK350, BK350i, BK350Ei - 4PK (MAX3428407)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for Yuasa YTX14-BS With 12V 2Amp Charger (MAX3952713)
- MIGHTY MAX BATTERY Altronix SMP5PMCTX 12V, 9Ah Lead Acid Battery (ML9-12135111112)
- Mighty Max Battery Sealed Lead Acid Batteries