Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH F2 Battery Replacement for Safe Power 800 1200A 425A
Mfr # ML12-6F301169
Zoro # G600495357
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F301169
- Zoro # G600495357
- UPC # 635665712045
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Displayport Adapter - 32 Awg, Displayport Male To Hdmi Female Convert (EVNDPHDMI-MF-R3)
- ILC Replacement for Universal Easymatic Super 325 replacement light bulb lamp (EASYMATIC SUPER 325 UNIVERSAL)
- MOUNT-IT Dual Arm Monitor Wall Mount MI-766 (MI-766)
- GARMIN BC 50 (010-02609-00)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for D35S (MAX3949278)
- MIGHTY MAX BATTERY 6V 4.5Ah UPS Battery for Vision CP645 - 15PK (MAX3427444)
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC RBC105 UPS - 8 Pack (ML8-12MP819970)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC12 RBC26 RBC27 APC UPS - 6 Pack (ML9-12MP6113812)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for ExpertPower EXP1270, EXP1272 - 2 Pack (ML7-12MP2368113046817)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Fullriver DC35-12A, DC35-12 A - 2 Pack (ML35-12GELMP2906)
- ILC Replacement for Eagle Picher Cf-6v10 Battery (CF-6V10 BATTERY EAGLE PICHER)
- Mighty Max Battery Sealed Lead Acid Batteries