Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH Battery Replaces Para Systems-Minuteman BP24V20, BP48V10 UPS
Mfr # ML12-6F279
Zoro # G900504421
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F279
- Zoro # G900504421
- UPC # 785123652335
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Vtech Bt283482 (BT283482 VTECH)
- MIGHTY MAX BATTERY 12V 35A Medline Industries Gemini 2 Zenith Strider Midi Battery 2 Pack (ML35-12MP256915537)
- BATTERY CLERK AJC® Panasonic LC-R0612P 6V 12Ah Sealed Lead Acid Battery (PANASONIC-LC-R0612P)
- BATTERY CLERK AJC APC BackUPS ES 550 BE550G UPS Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-F-0-193082)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for POW-CB9A-A, UB9A-A (YB9A-A3)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery for Deer Game Feeder Toys Emergency Light (ML4-645912)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH MIGHTY MULE GATE OPENER BATTERY FM500 502 Battery (ML7-121911111177)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Polaris 400 Sportman HO 2011-2012 (YTX14AH57)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for APC Smart-UPS RT 3000 - 12 Pack (ML5-12MP1221813110035544)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for GOAL ZERO YETI 400 SOLAR GENERATOR (ML35-124282)
- MIGHTY MAX BATTERY 12V 7.2Ah Compatible Battery for APC SC420 UPS (ML7-12191111111101111132)
- Mighty Max Battery Sealed Lead Acid Batteries