Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH Battery Replaces Alaris Medical VIP N7922, N7927 Infusion Pump
Mfr # ML12-6F300818
Zoro # G600499294
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F300818
- Zoro # G600499294
- UPC # 82481344910
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 657/62 210/140w 0.8 E19.4 (657/62 210/140W 0.8 E19.4 PHILIPS)
- PYLE Dynamic Microphone (PDMIC78)
- TRIPP LITE USB 3.0 Cable, Adapter, MicroB, USB 2.0 B, A (U053-000-OTG)
- MOTOROLA Multi Unit Charger (RLN6309A)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for APC RBC55 AP900XL - 2 Pack (ML18-12MP29697359)
- MIGHTY MAX BATTERY 12V 12AH Battery for Schumacher Instant Power Jump Starter - 6 Pack (ML12-12F2MP62723765612112)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Interstate Power Patrol BSL1075 (ML7-12191111111101111196)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces Dynacraft Spiderman Car Model #8802-08 (ML4-6443)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Emerson AP130 (ML18-1221141154)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Ultra Tech IM1270 + 12V Charger (ML7-12CHRGR691027)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces Interstate SEC0905 Rechargable Battery (ML4-6918110)
- Mighty Max Battery Sealed Lead Acid Batteries